Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB501098

Global Industrial™ Work Positioning Post Lift Table Foot Control 200 Lb. Cap. 16x16 Platform

Product Description
✓ Solid steel platform and base for stability & long-lasting durability
✓ Foot-operated hydraulic jack offers 7/16" of lift per stroke
✓ Rolls smoothly on 3" swivel polyurethane casters

Work from anywhere with the Global Industrial™ Work Positioning Post Lift Table. Featuring a solid steel platform and base with a durable enamel finish, this adjustable workbench provides a portable workspace ideal for production lines or loading docks. It rolls easily throughout your facility on four polyurethane casters and is equipped with a foot-operated hydraulic jack to easily lift the table into position. Limited 1-Year Warranty.

  • Supports up to 200 lbs.
  • Central lift point enables stable lifting
  • This model does not include a floor lock
  • PROMOTIONAL PRICE
    $671.30

    was $959.00
    Save $287.70 (30%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height29 in
    Raised Height46 in
    Weight Capacity200 lbs
    Weight76 lbs
    Wheel Diameter3 in
    Platform Width16 in
    Platform Length16 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypePost Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time40 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number501098
    BrandGlobal Industrial

    Warranty

    Warranty1 Year