Little Giant® Work Height Platform Truck - 30 x 48 - Mold-On Rubber Wheels
Comfortable 26" deck height reduces bending and back strain. Heavy 12 gauge steel deck won't splinter or warp. Pushbar handle extends 14" above deck, and is removable. 2 swivel and 2 rigid casters
Little Giant® Work Height Platform Truck RNB-3048-6MR - 30 x 48 - Mold-On Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,449.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 2000 lbs |
| Weight | 131 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 26 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Flat Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Mold-on Rubber |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RNB-3048-6MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |