Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288351

MPN #: RNB-2448-6MR

Little Giant® Work Height Platform Truck RNB-2448-6MR - 24 x 48 - Mold-On Rubber Wheels

Product Description
Little Giant® Work Height Platform Truck - 24 x 48 - Mold-On Rubber Wheels

Comfortable 26" deck height reduces bending and back strain. Heavy 12 gauge steel deck won't splinter or warp. Pushbar handle extends 14" above deck, and is removable. 2 swivel and 2 rigid casters

PRICE
$1,175.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1175.00
Buy 6 units - 11 units
1119.00Save $56.00 (5%)
Buy 12+ units
1079.00Save $96.00 (8%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2 in
Width24 in
Height40 in
Weight Capacity2000 lbs
Weight116 lbs
Wheel Diameter6 in
Deck Height26 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeFlat Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels1
Wheel TypeMold-on Rubber
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNB-2448-6MR
BrandLittle Giant

Warranty

Warranty1 Year