Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat Nitril Smooth 3' X 10'

Ergomat Nitril Smooth 3' X 10'

Item #: WBB539626

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,161.00

Quantity

Customers Also Viewed

Smooth Anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Perfect for areas with trolleys and carts. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES120 (304.8 cm)
  • LENGTH FEET10 (3.05 m)
  • WIDTH INCHES36 (91.44 cm)
  • WIDTH FEET3 (.91 m)
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBERENS0310
  • PACKAGE QUANTITY1
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/7 (1.09 cm)
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
  • PRODUCT BRANDNitril Smooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Ergomat Nitril 3' X 10'

Item #: B539888

Not Yet Rated

$1,203.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat Nitril Smooth 3' X 10'

Ergomat Nitril Smooth 3' X 10'

Item #: WBB539626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top