Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB249854

Global Industrial™ Power Strip W/ 4 Outlets & 15' Long Cord

Product Description
Dual Sided Electrical Outlet With 15 FT Power Cord

Self contained dual sided outlet provides easy access to electrical power on both front and back sides. Easily screws into place. Outlet includes a built-in circuit breaker. For use with adjustable or fixed height bench legs and Global shop desks. 15 FT Power cord. Rated at 15 Amp and 115V. Outlet dimensions are 2-1/8" W x 2" D x 4-3/4" L

Certification: ETL, cETL
PRICE
$59.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Cord Length15 ft

Product Details

Power15 Amp, 115 Volt Outlets
MaterialPlastic
ColorBlack
Manufacturers Part Number249854
Number of Outlets2
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL