Tapered wood handle. Used with moss rubber floor squeegees and window squeegees.
Wood Broom Handle - 1" x 60" - Tapered
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$10.50was $11.50
Save $1.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Diameter | 1-1/8 |
Product Details
| Type | Tapered |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Natural |
| Manufacturers Part Number | FH-W360-1T |
| Brand | M2 Professional |