SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Wizard® WIZ-Kid® Manual Drum Opener 13073 - Non-Ferrous Cutting Wheel

Wizard® WIZ-Kid® Manual Drum Opener 13073 - Non-Ferrous Cutting Wheel

Item #: WB985739

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,692.00

Quantity

Customers Also Viewed

Wizard® WIZ-Kid® Manual Drum Opener 10095 with Standard Cutter Wheel

Wizard® WIZ-Kid® Manual Drum Opener 10095 with Standard Cutter Wheel

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Wesco® Drum Deheader & Opener 272018 - Standard

Wesco® Drum Deheader & Opener 272018 - Standard

ScopeNEXT Drum Bung Wrench DW50 - Glass Reinforced Nylon

ScopeNEXT Drum Bung Wrench DW50 - Glass Reinforced Nylon

Heavy Duty Wizard® WIZ-Kid® Electric Model G Drum Deheader 3952

Heavy Duty Wizard® WIZ-Kid® Electric Model G Drum Deheader 3952

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Wizard® WIZ-Kid® MANUAL DRUM OPENER WITH NON-FERROUS CUTTING WHEEL

Ratchet-Powered Deheader opens Steel Drums where Power is not available.

Faster and easier to use than a conventional drum deheader, this WIZ-Kid® drum opener offers great value. Designed for use in remote areas where power is not available or where drum volume is low, the 18" adjustable ratchet (left or right hand operation) uses mechanical advantages to minimize operator effort and risk of back strain. Opener cuts on the inside of the rolled edge, leaving a safer, burr-free edge and a strong chime for future reuse of the drum. Inside chime cut is appropriate for nearly all industrial applications. Unit clears all bungs and can be used to remove the tops and bottoms of all 30 and 55 gallon 16 gauge steel drums. Features a 3.64" diameter non-ferrous beryllium copper cutting wheel for use with drums containing hazardous materials. Replacement cutter wheel kits are available to keep your opener running like new.

Weights & Dimensions

  • Width 7 IN (17.78 cm)
  • Height 18 IN (45.72 cm)
  • Weight 25 LBS (11.36 kg)
  • Length 12 IN (30.48 cm)

Product Details

  • Type Manual Drum Deheader
  • Brand Wizard
  • Description Wiz-Kid with Non-Ferrous Cutting Wheel
  • Material Steel
  • Power Ratchet
  • Manufacturers Part Number 13073
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wizard® WIZ-Kid® Manual Drum Opener 13073 - Non-Ferrous Cutting Wheel

Wizard® WIZ-Kid® Manual Drum Opener 13073 - Non-Ferrous Cutting Wheel

Item #: WB985739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant