Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603339

Global Industrial™ Wire Mesh Sliding Gate - 8x6

Product Description
SLIDING GATE 8 x 6
This 8-feet high 6-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Built-in mortise cylinder lock includes two sets of keys, keyed alike.

Included
  • The gate (including the mortise lock and receiver)
  • 12' Track kit
  • 3 Channel Stiffener Posts
  • Hardware


PRICE
$907.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
907.95
Buy 5+ units
880.71Save $27.24 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 ft
Height8 ft
Nominal Height8 ft
Nominal Width6 ft

Product Details

Assembly RequiredNo
StyleSliding Door
TypeDoor
MaterialSteel Wire
ColorGray
Manufacturers Part Number603339
BrandGlobal Industrial

Warranty

Warranty1 yr