SLIDING SERVICE WINDOW
For 8 foot high room
Wire partition panel includes a built-in Service window that easily slides open. Includes Hasp lock for security and folding 12"D shelf. Service window is mounted in 5'W x 8'H panel. Floor socket and hardware are provided. Helps create high-visibility security areas with limited access. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Gray powder coat finish. Constructed of 10 gauge wire woven in a 1-1/2" diamond pattern with a strong 1-1/4" x 5/8" x 14 gauge C-Channel frame. Remember to order top capping - see model number 603146 and Channel Stiffener Post model 603347.
Global Industrial
Model # :WB603348
Global Industrial™ Wire Mesh Service Window for 8' Security Room
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 8 ft |
| Nominal Height | 8 ft |
| Nominal Width | 5 ft |
Product Details
| Assembly Required | No |
| Style | Service Window Panel |
| Type | Service Window Panel |
| Material | Steel Wire |
| Color | Gray |
| Manufacturers Part Number | 603348 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |