+

Price: $4,568.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW COST SECURITY ROOM - BOLTED WIRE MESH 8' high room with 3 sides - with roof. Convenient and Easy to Order We've assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Sturdy wire mesh roof offers additional security. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5'W x 8'H sliding gate is included. Note: Gate needs to be installed between two panels on the 20'side. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. If the optional window is required, please add an "A" suffix to the model number when ordering. Additional cost applies.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish.
Weights & Dimensions
- Depth 10 FT (3.05 m)
- Width 20 FT (6.1 m)
- Height 8 FT (2.44 m)
- Weight 809 LBS (367.73 kg)
Product Details
- Roof Yes
- Assembly Required Unassembled
- Brand Global Industrial
- Material Steel Wire
- Style 3 Sides
- Manufacturers Part Number 180352
- Service Window No
- Color Family Gray
Warranty
- Warranty 1 YR
⚌
Photo/Video Gallery
-
Wire Mesh Partition Security Room 20x10x8 with Roof - 3 Sides
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: BRYANT
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 3 Sides
$4568.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories