Global Industrial
Model # :WB603320
Global Industrial Wire Mesh Panel, 1'W x 8'H
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easily removable and configurable*
✓ 10-gauge wire woven in a 1-1/2" diamond pattern
✓ Floor sockets, nuts, and bolts are included
Secure areas in your facility with the Global Industrial Wire Mesh Panel. This wire mesh security partition is ideal for creating barriers around areas that need restricted access. The wire mesh partition is easy-to-install, expand or move modular components designed for unrestricted ventilation and layout flexibility. Bolted wire mesh partitions have extra-strong C-Channel frame and 10-gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Wire is woven in a 1-1/2" diamond pattern with a strong 1-1/4" x 5/8 x 14 gauge C-Channel frame. Powder coat gray finish. Panels include floor sockets, nuts, bolts and detailed assembly instructions. 1-Year Limited Warranty.
*Compatible top capping is available - see model number 603146 and Channel Stiffener Post model 603346.
PRICE
$169.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 ft |
| Height | 8 ft |
| Nominal Height | 8 ft |
| Nominal Width | 1 ft |
Product Details
| Assembly Required | No |
| Type | Partition Panel |
| Material | Steel Wire |
| Color | Gray |
| Manufacturers Part Number | 603320 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |