x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Hinged Door - 8x4

Item #: WB603333

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $540.00

Quantity

Customers Also Viewed

HINGED DOOR
This 4'W x 8'H door hinges in either direction for left or right-hand hinged access. Fits 8'H partition sections. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. 3 sturdy hinges. Gray powder coat finish.
FREE with each door
Each door includes a Free 3" wide channel stiffener post to add extra strength and durability to the door frame and a built-in mortise cylinder lock with two sets of keys, keyed alike.

8 Ft. Door does not include a transom, 8 Ft. Door should be ordered with corresponding 8 Ft. Panels & Posts

  • WIDTH FEET 4' (1.22 m)
  • HEIGHT FEET 8' (2.44 m)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel Wire
  • DESCRIPTION Hinged Door
  • LIMITED WARRANTY 1 Year
  • MODEL 603333
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFF

    Date: June 27, 2020

    Wire mesh fencing
    Your review:
    Great looking system. Very well made
  • Reviewer: TED

    Date: April 23, 2019

    maintenance mechanic
    Your review:
    We used this door in a caged area for sports equipment. It worked great I would give it a 5 but I did have to work out some bugs with the latch
Product Q & A

There are 5 questions and 5 answers for this product.

  • Does the lockset come with an SFIC core? Or is there an option for an SFIC compatible lockset.

    Question Asked By: Jack, September 06, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, July 10, 2019

      Hello Jack, unfortunately this unit does not include an SFIC core and there is no option to make it SFIC compatible. Thank you for your questions.

  • Does this product include the short panel (header) above the door to make the whole item 8' tall, or is the actual swinging door 8' tall?

    Question Asked By: Eric, October 04, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Eric, the actual swinging door is 8' tall. Thank you for your question.

  • Can the lock be changed out to match the building locks?

    Question Asked By: John, April 17, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello John, yes the mortise locks are bolted in so they can be removed. Thank you for your interest in our product.

  • Does the Mortise cylinder lock on this door come with extra keys? If not, how do we order more?

    Question Asked By: ALICIA, January 13, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, January 13, 2016

      The built-in mortise lock comes with 2 keys. If you want to order more keys, then you can order model number 603131.

  • What is the size of the door versus the panel size of 4 ft x 8 ft?

    Question Asked By: March 05, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 05, 2012

      The door is 4 x 8, and the panels come is different heights and widths.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Hinged Door - 8x4

Item #: WB603333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Mesh Hinged Door - 8x4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant