This 3'W x 8'H door hinges in either direction for left or right-hand hinged access. Fits 8'H partition sections. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. 3 sturdy hinges. Gray powder coat finish.
FREE with each door
Each door includes a Free 3" wide channel stiffener post to add extra strength and durability to the door frame and a built-in mortise cylinder lock with two sets of keys, keyed alike.
8 Ft. Door does not include a transom, 8 Ft. Door should be ordered with corresponding 8 Ft. Panels & Posts
Global Industrial
Model # :WB603332
Global Industrial™ Wire Mesh Hinged Door - 8x3
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$435.95was $455.95
Save $20.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 8 ft |
| Nominal Height | 8 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | No |
| Type | Swinging Door |
| Material | Steel Wire |
| Color | Gray |
| Manufacturers Part Number | 603332 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |