Heavy-duty cargo securement jobs are no match against the webbing and hardware of Ancra's® durable 4-in. x 30-ft. winch strap with flat hook with a working load limit of 5,400 lbs. With this winch strap, you'll be able to control the heavy-duty loads easily and much more efficiently. 4" latex-treated polyester webbing.
In order to help prevent the flat hook from rubbing the webbing raw, we've installed a special aluminum edge guard in the webbing slot. This round piece of metal effectively defends the strap and prevents the hook from constantly rubbing against it. This can help keep your strap and your hook in better shape. The flat hook is also a versatile end fitting that can easily hook onto your vehicle's stake pockets and side rails.
Our strap is engineered to meet or exceed WSTDA T-1 Recommended Standard Specifications.
ANCRA Cargo® Winch Strap with Flat Hook, 5400 lb. Capacity, 4" x 30' - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.50 Sold in packages of 10 / $27.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 4 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Strap |
| Material | Polyester |
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | 43795-10-30 |
| Brand | ANCRA Cargo |
| End Fitting | Flat Hook |