- Combination WideArea™ eye/face wash and shower safety station. Four GS-Plus™ spray-type outlet heads deliver a flood of water over a wide area of coverage for complete rinsing of eyes and face
- 10 diameter orange ABS plastic shower head
- 1 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29 stainless steel pull rod
- Four GS-Plus™ spray heads. Each head has a flip top dust cover, internal flow control and filter to remove impurities from the water flow
- 11 1/2 diameter stainless steel eye/face wash bowl
- 1/2 IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals
- Schedule 40 galvanized steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance
- 1-1/4 NPT female top or side inlet
- 1+-1/4 NPT female outlet. Outlet can be positioned at either 8 or 20 above finished floor by reversing lower pipe nipples
- Furnished with ANSI-compliant identification sign
- Valve and spray head assemblies are factory assembled and water tested prior to shipment
Guardian Equipment Safety Station with WideArea Eye/Face Wash, S/S Bowl, G1909
Write a Review
|
Questions & Answers (0)
Product Description
Safety Station with WideArea™ Eye/Face Wash, S/S Bowl, G1909
PRICE
$2,109.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 17 in |
| Height | 90 in |
| Weight | 41 lbs |
| Shower Head Diameter | 10" |
| Bowl Diameter | 11-1/2 in |
| Outlet Size | 2-3/4 NPT Female in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Type | All Purpose Station |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Spray Heads | 4 |
| Eye/Face Wash Activator | Push Handle |
| Mounting Location | Floor Mounted |
| Description | Safety Station with WideArea Eye/Face Wash |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1909 |
| Brand | Guardian Equipment |
Compliance & Certifications
| Certifications | ANSI Z358.1 Standards Classified Primary |