White China Bristle Chip Brushes feature a wood handle. They are single-use brushes.
White China Bristle Double Thick 4" Paint Brush - 99060340 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.80 Sold in packages of 12 / $7.90 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 5/8 in |
| Length Out | 2 |
Product Details
| Style | Flat |
| Package Quantity | 12 |
| Description | White China Bristle Chip Brush |
| Manufacturers Part Number | 99060340 |
| Brand | Rubberset |
| Bristle Material | Bristle |