Rubberset® White China Bristle Chip brushes have 100% natural white bristle with a wood, flat beavertail handle.
Rubberset White China Bristle 1/2" Chip Paint Brush - 99060305 - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.96 Sold in packages of 36 / $1.05 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Thickness | 5/16 in |
| Length Out | 1-3/4 |
Product Details
| Style | Flat |
| Package Quantity | 36 |
| Description | White China Bristle Chip Brush |
| Manufacturers Part Number | 99060305 |
| For Use With | Use for All Solvent Based Paints and Stains |
| Brand | Rubberset |
| Bristle Material | Bristle |