Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748695A
Global Industrial™ 5" x 2" Semi-Steel Wheel - Axle Size 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 1/2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748695A |
| Brand | Global Industrial |