Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748725C
Global Industrial™ 5" x 2" Polyurethane Wheel - Axle Size 5/8"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$63.95was $66.95
Save $3.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1250 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 5/8 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748725C |
| Brand | Global Industrial |