Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748661C
Global Industrial™ 4" x 1-1/2" Molded Plastic Wheel - Axle Size 5/8"
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 5/8 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748661C |
| Brand | Global Industrial |