Complete With Roller Bearings
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748669
Global Industrial™ 6" x 2" Molded Plastic Wheel - Axle Size 3/4"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$23.25was $28.95
Save $5.70 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 3/4 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748669 |
| Brand | Global Industrial |