Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748663
Global Industrial™ 5" x 1-1/2" Molded Plastic Wheel - Axle Size 3/4"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$19.00was $23.75
Save $4.75 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 3/4 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748663 |
| Brand | Global Industrial |