12" x 3" Molded Plastic Wheel - Axle Size 1"
Complete With Roller Bearings
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748685
Global Industrial™ 12" x 3" Molded Plastic Wheel - Axle Size 1"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2900 lbs |
| Wheel Diameter | 12 in |
| Axle Size | 1 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748685 |
| Brand | Global Industrial |