10" x 2-1/2" Mold-On Rubber Wheel - Axle Size 1"
Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748617
Global Industrial™ 10" x 2-1/2" Mold-On Rubber Wheel - Axle Size 1"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$269.95was $299.95
Save $30.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 10 in |
| Axle Size | 1 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748617 |
| Brand | Global Industrial |