12" x 3" Polyurethane Wheel - Axle Size 1"
Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Global Industrial
Model # :WB748745
Global Industrial™ 12" x 3" Polyurethane Wheel - Axle Size 1"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 3400 lbs |
| Wheel Diameter | 12 in |
| Axle Size | 1 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748745 |
| Brand | Global Industrial |