Wesco® MOLD-ON RUBBER WHEEL
Complete With Roller Bearings
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment. 8" x 1-1/2" Mold-On Rubber Wheel with 5/8" Axle Size
Wesco® 8" x 1-1/2" Mold-On Rubber Wheel 108545 - 5/8" Axle Size
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 350 lbs |
| Wheel Diameter | 8 in |
| Axle Size | 5/8 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 108545 |
| Brand | Wesco |