Non-slip floor signs attract attention and communicate important safety information in key areas. Made from P/S Vinyl laminated with anti-skid tread laminate. Not suitable for heavy work vehicle areas. Custom legends and graphics available.
NMC WFS625 Walk On Floor Sign, Caution Watch Your Step, 6" X 24", Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 1/2 ft |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Circle |
| Sign Legend | Watch Your Step |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Color | Yellow |
| Manufacturers Part Number | WFS625 |
| Brand | Accuform |