Take 15% off your entire order!

Offer applied at checkout

Wesco® Trailer Stabilizing Jack 272956 50,000 Lb. Lift & 100,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272956 50,000 Lb. Lift & 100,000 Lb. Static

Item #: WB987451

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,309.00

Quantity

Customers Also Viewed

Wesco® Trailer Stabilizing Jack 272955 40,000 Lb. Lift & 100,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272955 40,000 Lb. Lift & 100,000 Lb. Static

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Global Industrial™ Hand Crank Trailer Jack Stand 100,000 Lb. Static Cap. Pneumatic Wheels

Global Industrial™ Hand Crank Trailer Jack Stand 100,000 Lb. Static Cap. Pneumatic Wheels

Global Industrial™ Hand Crank Trailer Stand, Semi-Pneumatic Wheels, 100,000 Lb. Static Cap.

Global Industrial™ Hand Crank Trailer Stand, Semi-Pneumatic Wheels, 100,000 Lb. Static Cap.

Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Height Adjustable for Leveling Trailers parked on uneven ground.

Jacks prevent up-ending of semi-trailers when disconnected from a truck during loading/unloading. Broad base plate helps prevents the trailer dollies from sinking into soft surfaces. High-strength steel construction. Can be used singularly or in pairs and helps meet OSHA Requirements 1910.178(k) (3).

Heavy-Duty Jack features a two-way reversible hand ratchet, 6" x 24" long top beam, 5" triangular base, 8" semi-pneumatic and 4" semi-steel wheels for easy positioning.

Weights & Dimensions

  • Lifting Capacity 50,000 LBS
  • Raised Height 51 IN (129.54 cm)
  • Weight Capacity 100,000 LBS
  • Weight 160 LBS (72.73 kg)
  • Lowered Height 39-1/2 IN (100.33 cm)

Product Details

  • Adjustment Type Ratchet
  • Assembly Required Assembled
  • Type Stabilizing Jack
  • Brand Wesco
  • Material Steel
  • Manufacturers Part Number 272956
  • Wheel Type 8" Semi-Pneumatic & 4" Semi-Steel
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $653.00 with this comparable product

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Item #: 500106

(12)

In Stock, Ships in 3-4 days

$656.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Trailer Stabilizing Jack 272956 50,000 Lb. Lift & 100,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272956 50,000 Lb. Lift & 100,000 Lb. Static

Item #: WB987451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant