Take 15% off your entire order!

Offer applied at checkout

Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Item #: WB987449

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $378.95

Quantity

Customers Also Viewed

Wesco® Trailer Stabilizing Jack 272955 40,000 Lb. Lift & 100,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272955 40,000 Lb. Lift & 100,000 Lb. Static

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Height Adjustable for Leveling Trailers parked on uneven ground.

Jacks prevent upending of semi-trailers when disconnected from a truck during loading/unloading. Broad base plate helps prevents the trailer dollies from sinking into soft surfaces. High-strength steel construction. Can be used singularly or in pairs and helps meet OSHA Requirements 1910.178(k) (3).

Economy Jack features a manually turned ACME threaded screw that raises and lowers the jack. 14" diameter base and 5" x 5" top plate.

Weights & Dimensions

  • Lifting Capacity 5000 LBS (2272.73 kg)
  • Raised Height 51 IN (129.54 cm)
  • Weight Capacity 50,000 LBS
  • Weight 45 LBS (20.45 kg)
  • Lowered Height 44 IN (111.76 cm)

Product Details

  • Adjustment Type Screw
  • Assembly Required Assembled
  • Type Stabilizing Jack
  • Brand Wesco
  • Material Steel
  • Manufacturers Part Number 272957
  • Color Family Yellow
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DALE

    Date: April 23, 2019

    Quick and easy
    Your review:
    Easy to do business with.
Product Q & A

There are no questions for this product.

Save $185.00 with this comparable product

Global Industrial™ Economy Trailer Stabilizing Jack Stand 50,000 Lb. Static Capacity

Item #: 500001

(17)

Ships in One Business Day

$193.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Wesco® Trailer Stabilizing Jack 272957 5000 Lb. Lift & 50,000 Lb. Static

Item #: WB987449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant