Webbed Barrier Tapes - Magenta/Yellow 2"x 50 yd.
Barrier tape is perfect for permanent outdoor marking. Made from woven polypropylene, these barrier tapes feature tensile strength in excess of 220 lbs. Tapes are completely reusable.
NMC Webbed Barrier Tape - Magenta/Yellow - 150'L x 2"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
Product Details
| Type | Webbed |
| Material | Woven Polypropylene |
| Description | Webbed Barrier Tape |
| Color | Assorted |
| Manufacturers Part Number | BT5MY |
| Brand | Accuform |