x

Take 15% off your entire order!

Offer applied at checkout

+

Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide

Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide

Item #: WB975126

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

POLYESTER WEB SLING

Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.

Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.

Other lengths are available; Please call for pricing.

  • LENGTH FEET 3 (.91 m)
  • WIDTH INCHES 2 (5.08 cm)
  • COLOR FINISH Yellow
  • BRAND Lift-All
  • CONSTRUCTION Polyester
  • MANUFACTURERS PART NUMBER EE2802DFX3
  • PLY 2
  • TYPE Eye & Eye
  • BASKET HITCH CAPACITY LBS. 12800 (5818.18 kg)
  • VERTICAL LIFT CAPACITY LBS. 6400 (2909.09 kg)
  • CHOKER HITCH CAPACITY LBS. 5000 (2272.73 kg)
  • STYLE Web Flat
  • UPC 697886265670
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: April 23, 2019

    Stone Fountain
    Your review:
    I had to safely lift a 1000 lb stone landscape fountain to replace the pump and clean the catch basin underneath. These (2) slings were perfect for the job.
  • Reviewer: Amber

    Date: April 23, 2019

    Review for Cancer
    Your review:
    Product arrived on time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide

Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide

Item #: WB975126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide
    Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide
    Lift-All® EE2802DFX3 Web Sling 2 Ply Eye & Eye 3 Feet Long 2 Inches Wide
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant