Watts Big Bubba Depth Cartridge 20 Micron
Big-Bubba filters are made of rugged, glass-reinforced polypropylene so they will not chip, rust or dent. Because all wetted surfaces are non-metallic, they are ideal when chemical compatibility is an issue and for sea water applications
Big Bubba Depth Cartridge 20 Micron
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 31 in |
| Diameter | 7 in |
Product Details
| Type | Depth Cartridge |
| Microns | 20 mic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Big Bubba Depth Cartridge 20 Micron |
| Color | White |
| Manufacturers Part Number | BBC-150-D20 |
| Contaminants Reduced | Water Conditioning |
| Gallons per Minute | 100 gal/min |
| Brand | Watts |