Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Elkay

Model # :WBB2310272

MPN #: ERF750

Elkay WaterSentry Plus Residential Replacement Filter - 750 Gallon, ERF750

Product Description
Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All of our filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay's filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:
  • Replacement filter for models with WaterSentry Plus filtration system (Built-in Water Dispenser). Filter should be replaced every 750 gallons or 1 year after installation.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.


PROMOTIONAL PRICE
$119.95

was $125.95
Save $6.00 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3-1/2 in
Height12 in

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons750 gal
Manufacturers Part NumberERF750
For Use WithWaterSentry Plus Filtration System
Filter TypeChlorine, Taste & Odor, Lead, Sediment
BrandElkay