Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Elkay

Model # :WBB3159121

MPN #: 51600C

Elkay® WaterSentry® High Capacity Replacement Water Filter, 51600C, 6000-gallon

Product Description
Water filters provide cleaner, great tasting water for Elkay® enhanced ezH2O® bottle filling stations. Our filters are made with activated carbon to improve taste and odor. They also reduce contaminants such as lead. Elkay®'s filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:
  • Replacement filter for Elkay® enhanced ezH2O® bottle filling stations
  • Largest capacity filter reduces filter changes and maintenance costs for healthy hydration without the hassle
  • Designed for use in highly trafficked areas; filter should be replaced every 6,000 gallons or 1 year after installation
  • Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
  • Filter is certified to NSF 42 and 53 for lead, cyst, particulate class 1, chlorine, taste and odor reduction
  • Flow Rate: 1.5 GPM (5.6 L/m)
  • Temperature: 40-100°F (4-38°C)
  • Initial Pressure Drop: 2-5 PSI (14-34 kPa)
  • Maximum Pressure: 105 PSI (724 kPa)
  • Minimum Pressure: 20 PSI (138 kPa)
  • Water Inlet: 3/8" (9.5mm) O.D. tube
  • Water Outlet: 1/4" (6.4mm) O.D. tube


PRICE
$285.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
285.95
Buy 11+ units
269.95Save $16.00 (6%)
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width3-1/8 in
Height9-1/2 in

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons6000 gal
Manufacturers Part Number51600C
For Use WithElkay® Enhanced ezH2O® Bottle Filling Stations
Filter TypeCysts, Chlorine Taste & Odor, Lead, Particulates, Sediment
BrandElkay