+

Price: $1,241.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 10%! Limited Time Promotion
Save Now!
WaterHog Fashion Entrance Mat
WaterHog Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Navy 6' x 20'.
Features
Save Now!
WaterHog Fashion Entrance Mat
WaterHog Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Navy 6' x 20'.
Features
- For use in Entrance ways
- Polypropylene Carpet Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Weights & Dimensions
- Width 6 FT (1.83 m)
- Length 20 FT (6.1 m)
- Thickness 3/8 IN
- Weight 87 LBS (39.55 kg)
Product Details
- Pattern Raised Square
- Traffic Raised Square
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material Polypropylene
- Brand M+A Matting
- Border Color Family Black
- Series WaterHog Fashion
- Manufacturers Part Number 28061620070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Blue
- Backing Material Recycled Rubber
Photo/Video Gallery
-
-
Waterhog Fashion Mat - Navy 6' x 20'
-
Customer Review
Product Q & A
There are no questions for this product.

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 20' Navy
$1241.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories