+

Price: $1,241.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WaterHog® Fashion Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 6' x 20'. Charcoal.
Features
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 6' x 20'. Charcoal.
Features
- For use in Entrance ways
- PET Fiber Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Weights & Dimensions
- Width 6 FT (1.83 m)
- Length 20 FT (6.1 m)
- Thickness 3/8 IN
- Weight 93 LBS (42.27 kg)
Product Details
- Pattern Diamond
- Traffic Diamond
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material Polypropylene
- Brand M+A Matting
- Border Color Family Black
- Series WaterHog Fashion Diamond
- Manufacturers Part Number 22154620070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Black
- Backing Material Recycled Rubber
Photo/Video Gallery
-
Waterhog Fashion Diamond Mat - Charcoal 6' x 20'
Customer Review
Product Q & A
There are no questions for this product.

WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 20' Charcoal
$1241.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories