+

Price: $228.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WaterHog® Fashion Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 4' x 6'. Bordeaux.
Features
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 4' x 6'. Bordeaux.
Features
- For use in Entrance ways
- PET Fiber Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Weights & Dimensions
- Width 4 FT (1.22 m)
- Length 6 FT (1.83 m)
- Thickness 3/8 IN
- Weight 19 LBS (8.64 kg)
Product Details
- Pattern Diamond
- Traffic Diamond
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material Polypropylene
- Brand M+A Matting
- Border Color Family Black
- Series WaterHog Fashion Diamond
- Manufacturers Part Number 2216046070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Red
- Backing Material Recycled Rubber
Photo/Video Gallery
-
Waterhog Fashion Diamond Mat - Bordeaux 4' x 6'
Customer Review
Product Q & A
There are no questions for this product.

WaterHog® Diamond Mat Fashion Border 3/8" Thick 4' x 6' Burgundy
$228.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories