+

Price: $509.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WaterHog Classic Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 4' x 12'. Medium Blue.
Features
Perfect for most applications inside or out, WaterHog Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 4' x 12'. Medium Blue.
Features
- For use in Entrance ways
- Polypropylene Carpet Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Weights & Dimensions
- Width 4 FT (1.22 m)
- Length 12 FT (3.66 m)
- Thickness 3/8 IN
- Weight 38 LBS (17.27 kg)
Product Details
- Pattern Diamond
- Traffic Diamond
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material Polypropylene
- Brand M+A Matting
- Border Color Family Black
- Series WaterHog Classic Diamond
- Manufacturers Part Number 20856412070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Blue
- Backing Material Recycled Rubber
Photo/Video Gallery
-
Waterhog Classic Diamond Mat - Med Blue 4' x 12'
Customer Review
Product Q & A
There are no questions for this product.

WaterHog® Classic Diamond Mat 3/8" Thick 4' x 12' Medium Blue
$509.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories