The SharkBite Water Softener Fitting is a the fastest and easiest way to connect new water softeners or replace existing connectors on a water heater. The fitting has a 1" FIP swivel nut connector and a 3/4" Push-to-Connect connection on the other side. This fitting is rated for 200 psi and 200°F. Approvals: CSA B125.3
Sharkbite U086LF - Water Softener Fitting, 3/4" x 1" FIP, Push-Fit - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.40 Sold in packages of 12 / $32.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Push-Fit ga |
| Connection Size | 3/4 x 1 |
Product Details
| Material | Lead Free DZR Brass |
| Package Quantity | 12 |
| Description | Water Softener Fitting |
| Max Temperature | 200° F |
| For Use With | Copper, CPVC, PEX and PERT |
| Brand | SharkBite |