Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
BE Pressure

Model # :WB300846

MPN #: WP-3065HL

Water Transfer Pump 3" Intake/Outlet 6.5HP Honda Engine

Product Description
Industrial Water Transfer Pump
BE Pressure 3" Commercial water transfer pump was built to move large volumes of water while smooth running and long lasting. Used for draining a pool, Irrigating lawn, filling or emptying resevoirs, emptying a flooded basement and much more in no time. Our pump has a 3-Inch MNPT intake & 3-inch outlet connection. It is run by a strong Honda GX200 engine and has a max flow of 264 GPM. Discharge Hose Kits Sold Seperately.
  • GX200 Honda Engine (6.5)
  • Recoil Start
  • Fuel Tank Capacity, 0.82. GAL. (3.1L)
  • 3" Intake Connection MNPT
  • 3" Outlet Connection MNPT
  • 264 GPM
  • Centrifugal Aluminum Pump
  • Heavy Duty Cast Iron Impeller
  • 1 Year Pump Warranty
  • 3 Year Engine Warranty
PRICE
$1,709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16 in
Height17 in
Weight65 lbs
Suction Head Maximum26 ft
Discharge Head106 ft
Inlet Connection3 in
Max Diameter SolidsNo Solids
Discharge Connection Size3 in

Product Details

Impeller MaterialHeavy Duty Cast Iron
MaterialAluminium
Discharge Connection TypeMNPT
Manufacturers Part NumberWP-3065HL
BrandBE Pressure
TypeWater Pump
Horsepower6-1/2 HP
Fuel Tank Capacity0.82 gal
Gallons per Hour15900 gal/hr
IncludesStrainer & Clamps
EngineHonda GX200 160CC
Recommended Oil TypeSAE 10W30
Fuel TypeGasoline
Inlet Connection TypeMNPT
Engine Displacement160cc cu cm
Housing MaterialAluminium
Starter SystemRecoil
Shaft Seal MaterialCeramic Carbon

Warranty

Warranty1 Year on Pump, 3 Year on Engine