Rubbermaid Waste Stream Label Kit A for 20G Brute, Untouchable & Wastebasket - 1977785
The waste stream label kits contain ten intuitive waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten waste stream decals: Landfill, Trash, Mixed Recycling, Paper, Plastic, Glass, Cans, Bottles/Cans, Compost and Organic Waste. Waste stream labels are sized to fit 20 gallon Brute containers, 23 gallon Untouchable Containers, 35 gallon Untouchable Containers, and medium and large wastebaskets.
Rubbermaid Waste Stream Label Kit A for 20G Brute, Untouchable & Wastebasket - 1977785
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$18.75was $30.95
Save $12.20 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-4/5 in |
| Height | 4-2/3 in |
Product Details
| Type | Label Kit A |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 1977785 |
| For Use With | 20G BRUTE/Untouchables/Wastebaskets |
| Brand | Rubbermaid |