Wash Tanks are designed to simplify small parts cleaning. The cover opens wide for access, and the integral parts basket facilitates washing quantities of small parts quickly. Both the can and basket are made of sturdy 24-gauge coated steel. After cleaning, the basket is positioned at the top of the tank to allow solvent to drain. Cover is equipped with a self-closing mechanism and fusible link which melts at 165° F and snaps the cover shut in case of fire.
Wash Tanks with polyethylene liner offer outstanding chemical resistance to permit use with the harsh, corrosive chemicals sometimes used in labs and industrial environments. Liners are easy to clean or replace when necessary.
Justrite Wash Tank, 2-Gallon, w/ Basket, Red, 27712
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/4 in |
| Diameter | 11-3/8 |
Product Details
| Capacity | 2 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wash Tank |
| Color | Red |
| Manufacturers Part Number | 27712 |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM, UL |