Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66990

MPN #: WGA2AB

Warning Sign 14x10 Aluminum - Keep All Cylinders Chained

Product Description
ANSI WARNING SIGNS
Keep All Cylinders Chained" 14" x 10" Aluminum

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read warning signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

PRICE
$70.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendKeep All Cylinders Chained
TypeChemical, Gas & Hazardous Material Signs
ColorMulti-Colored
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Legend HeadingWarning
Manufacturers Part NumberWGA2AB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI