This Portable Hand Sink adds sanitary on-site handwashing to any outdoor cooking situation. The portable outdoor sink has multiple purposes, but ultimately, it provides the convenience of water anywhere within reach of an electrical outlet. Polyethylene construction. Lockable access door. City water and drain hook ups. 12' Cord. Moves like hand truck. Extra large basin for forearm immersion. Foot pump for hygienic "hands-free" use. Liquid soap and paper dispensers included.120V water pump with water heater. NSF, CSA, UL. Made in Canada.
Crown Verity Warm And Cold Water Foot Pump Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,739.00
1
1
Ships in 210 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27.35 in |
| Height | 62 in |
Product Details
| Style | Hot & Cold |
| Material | Polyethylene |
| Description | Foot Pump Sink |
| Color | Grey |
| Manufacturers Part Number | CV-PHS-5 |
| For Use With | Commericial |
| Brand | Crown Verity® |
Warranty
| Warranty | 1 Year Parts and Labor yr |
Compliance & Certifications
| Certifications | UL-ETL |