The 303 wall mounted waste receptacle is designed to conserve floor space in medium to light duty areas. Garbage can has all steel construction that offers maximum fire protection with no openings on sides or bottom of unit. Tight sealing head and spring loaded door promote oxygen starvation. Comes with standard bag holder apparatus.
Frost Stainless Steel Wall Mount Trash Can W/Spring Load Lid, 11 Gallon
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$519.00was $589.00
Save $70.00 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 8 in |
| Height | 33 in |
| Weight | 20 lbs |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Surface |
| Color | Silver |
| Lid | Yes |
| Capacity | 11 gal |
| Lid Type | Swing Door Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 303-3NL |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Frost Products |