Take 15% off your entire order!

Offer applied at checkout

Germisept™ Wall Mounted Plastic Wet Wipe Dispenser, Black Starter Kit - 4 x 800 Wipes/Packages

Germisept™ Wall Mounted Plastic Wet Wipe Dispenser, Black Starter Kit - 4 x 800 Wipes/Packages

Item #: WBB0015069

Not Yet Rated

Free Shipping

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $542.00

Clearance Price: $325.95

Quantity

Germisept™ Wall Mounted Plastic Wet Wipe Dispenser, Black Starter Kit - 4 x 800 Wipes/Packages

This Wipe Dispenser can be used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, and more.

Constructed from plastic, this wall mounted wipe dispenser is easy to install and includes all the necessary hardware for mounting. Touch-less dispenser allows only one wipe to be dispensed with each pull from the lid opening. Dispenser Capacity 800 Wipes

Starter Kit Includes :
  • One Germisept™ Dispenser
  • One Germisept™ Case of 4 x 800 Wipe Packages

Product Details

  • Type Starter Kit
  • Dispenser Material Plastic
  • Brand Germisept™
  • Mounting Location Wall Mounted
  • Size Type 800 Wipes/Refill
  • Description Wall Mounted Wet Wipe Station
  • Dispenser Capacity 800 Wipes
  • Scent Lemon

Weights & Dimensions

  • Sheet Size 6" x 7.9"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Germisept™ Wall Mounted Plastic Wet Wipe Dispenser, Black Starter Kit - 4 x 800 Wipes/Packages

Germisept™ Wall Mounted Plastic Wet Wipe Dispenser, Black Starter Kit - 4 x 800 Wipes/Packages

Item #: WBB0015069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant