Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Kee Safety

Model # :WB296555

MPN #: 570-7

Kee Safety® Wall Mounted Handrail Bracket, 1-1/4" Diameter

Product Description
Wall Mounted Handrail Bracket
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters.

PROMOTIONAL PRICE
$31.95

was $62.95
Save $31.00 (49%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeWall Mount Handrail Bracket
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number570-7
Fitting TypeBracket
BrandKee Safety

Compliance & Certifications

ADA CompliantYes