WALL CLIP KIT
Durable steel wall claps allow easy attachment to walls. Connect a Wire Panel to the wall for upright positioning. Set of 3 wall clips. One set required for each wall connection. Attaches partition to wall.
Global Industrial
Model # :WB603350
Global Industrial™ Wall Clamp Kit (Contains 3 Wall Clips)
|
Questions & Answers (0)
Product Description
PRICE
$1.84
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/3 ft |
| Depth | 1/24 |
| Height | 1/6 ft |
Product Details
| Assembly Required | No |
| Style | Wall Mounting Bracket |
| Type | Hardware |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 603350 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |