Little Giant® Wagon Truck - Flush Deck - 36 x 60 - Mold-on Rubber Wheels
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with flush edge. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability.
Little Giant® Wagon Truck CH-3660-12MRFSD - Flush Deck - 36 x 60 - Mold-on Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,339.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Weight Capacity | 3500 lbs |
| Weight | 224 lbs |
| Wheel Diameter | 12 in |
| Deck Width | 60 in |
| Deck Length | 36 in |
| Deck Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Flush Deck Wagon Truck |
| Color | Gray |
| Wheel Type | Mold-on Rubber |
| Handle Type | T-Handle |
| Material | Steel |
| Manufacturers Part Number | CH-3660-12MRFSD |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |