Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
OccuNomix

Model # :WBB605441

MPN #: V400

OccuNomix Vulcan Inserts for Baseball Style Bump Cap Blue, V400

Product Description
Vulcan Inserts for Baseball Style Bump Cap, Blue

Features:
  • Polyethylene (PE) Shell Cap Insert encircles top, front and both sides of head to protect against bumps and scrapes, secures easily in our Vulcan Baseball Caps, includes corresponding holes for cooling ventilation and foam padding against head to enhance comfort.
PROMOTIONAL PRICE
$13.95

was $15.50
Save $1.55 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
MaterialPolyethylene
Package Quantity1
DescriptionVulcan Insert for Baseball Style Bump Cap
ColorBlue
Manufacturers Part NumberV400
BrandOccuNomix